Shop All Reduced Shank Drill Bits
Drill America
35/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank
Mfr # KFD3F35/64
Zoro # G800482515
original price:
$14.71
22% off
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 35/64"
Product Information
- Brand Drill America
- MFR # KFD3F35/64
- Zoro # G800482515
- UPC # 887861294287
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 35/64" |
Description
Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. 3-Flat shank creates an extra secure hold in your chuck. Common flute and overall length for minimal adjustment during tool changes 3" Flute Length, 6" Overall Length, 1/2" Shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED Ruler, Stainless Steel, 6" (10414)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-X (C18051)
- SUNEX 3/8" Drive Impact Wobble Extension Set, 4 pcs (3504)
- GEDORE Torque Wrench Head, Ratchet, 14x18, 1/2" (7418-02)
- DRILL AMERICA 1-27/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-27/64)
- DRILL AMERICA 1-7/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank (D/A3F1-7/32)
- DRILL AMERICA 15/16" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD15/16)
- DRILL AMERICA 5/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (D/A3F5/8)
- DRILL AMERICA 7/8" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X7/8)
- DRILL AMERICA 1-1/8" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-1/8)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 13/16 (55452)
- Drill America Reduced Shank Drill Bits