Shop All Reduced Shank Drill Bits
Drill America
35/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank
Mfr # KFDRSD3/8X35/64
Zoro # G1939624
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 35/64"
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black and Gold
Product Information
- Brand Drill America
- MFR # KFDRSD3/8X35/64
- Zoro # G1939624
- UPC # 887861227209
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 35/64" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 3/8" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Drill America KFD Killer Force Drill Bits are manufactured from premium grade High-Speed Steel. Gold and black surface treated for use in stainless steel and other hard metal drilling. Manufactured from premium grade M2 high speed steel, Killer Force Drills have a heavy-duty 135° split point for self-centering and reducing thrust and 3-Flat Shank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 20 oz. Inage Solid Brass Cylindrical Metric Plumb Bob (590GMN)
- RAMSET Triggershot Tool .22Calb (40066)
- LOKSERT Key-Locking Insert Install Tool, 3/4" (3600-875T)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #5 (Drill Size 17/64") (65009)
- DRILL AMERICA 49/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F49/64)
- DRILL AMERICA 47/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X47/64)
- DRILL AMERICA 1-1/4" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-1/4)
- DRILL AMERICA 33/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD33/64)
- DRILL AMERICA 1-23/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-23/64)
- DRILL AMERICA 21/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Drill Bit Finish: Gold (D/ACO21/32)
- DRILL AMERICA 1-7/8" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-7/8)
- Drill America Reduced Shank Drill Bits