Shop All High Speed Jobber Drill Bits
Drill America
#35 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDN35
Zoro # G1824219
product price: $0.45
/ea
Sold in multiples of 24 for $10.80
$10.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #35
- Overall Length 2-5/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDN35
- Zoro # G1824219
- UPC # 887861017183
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #35 |
Overall Length | 2-5/8" |
Flute Length | 1-1/2" |
Drill Bit Size | #35 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 10Pc 1/4" Drive Metric 6Pt Deep Socket Set (640538)
- WESTWARD Drain Cleaning Tool Set, 4 in Cap, 5 pcs. (22XP49)
- WALTER Spiral Point Tap, Taper, 3 (P202608-M12)
- RIDGID Diehead 531, 1/4 In to 1 In (531)
- DRILL AMERICA 23/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP23/64)
- DRILL AMERICA #1 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1)
- DRILL AMERICA #14 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP14)
- DRILL AMERICA 11/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN11/16)
- DRILL AMERICA #29 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN29)
- DRILL AMERICA 41/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN41/64)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 11/16 (300A 11/16)
- Drill America Drill Bits