Shop All Hammer Drill Bits
Drill America
3/4"x8" SDS-Plus Hammer Bit Drill Bit
Mfr # SDS348
Zoro # G1939904
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS
- Size 3/4"
- Overall Length 8"
- Cutting Direction Right Hand
- Drill Bit Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # SDS348
- Zoro # G1939904
- UPC # 887861054850
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Size | 3/4" |
Overall Length | 8" |
Flute Length | 5-1/2" |
Drill Bit Size | 3/4" |
Details
Item | SDS Plus Drill Bit |
Shank Type | SDS |
Cutting Direction | Right Hand |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Material | Carbide Tipped |
Description
SDS Carbide Tipped Drill Bits are designed for drilling stone or concrete. Carbide-tipped tools feature cutting edges of carbide for wear resistance and a steel shank for toughness. Premium SDS Drill Bits are auto-weld manufactured on first-class German and Swiss equipment with a Japanese-manufactured carbide-tip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Snap-Off Utility Knife Snap-Off, 5 in L (402L09)
- DEWALT Cordless Impact DriveKit w/BONUS BATTERY (DCF845P2/DCB204)
- WARWOOD TOOL 8 lb Cross Pein Sledge, 32 Hickory Handle (13261)
- DEXTER RUSSELL Mica Knife 6 In (80520)
- DRILL AMERICA 3/8"x18" SDS-Plus Hammer Bit Drill Bit (SDS3818)
- DRILL AMERICA 1/4"x12" SDS-Plus Hammer Bit Drill Bit (SDS1412)
- DRILL AMERICA 3/8"x12" SDS-Plus Hammer Bit Drill Bit (SDS3812)
- DRILL AMERICA 5/8"x18" SDS-Plus Hammer Bit Drill Bit (SDS5818)
- DRILL AMERICA 3/4"x18" SDS-Plus Hammer Bit Drill Bit (SDS3418)
- DRILL AMERICA 5/8"x8" SDS-Plus Hammer Bit Drill Bit (SDS588)
- MILWAUKEE TOOL 7/32 in. x 8 in. x 10 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7424)
- Drill America Hammer Drill Bits