Shop All Carbide Burs
Drill America
3/4"x3/4" Cylindrical End Cut Carbide Burr 1/4 Shank
Mfr # DULSB16
Zoro # G1750929
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Cylindrical, End-Cut Double Cut
- Shape Cylindrical
- Cutter Dia. 3/4 in
- Length of Cut 3/4 in
- Trade Number SB-16
Product Information
- Brand Drill America
- MFR # DULSB16
- Zoro # G1750929
- UPC # 887861118705
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/4 in |
Length of Cut | 3/4 in |
Details
Cutting Edge Type | Cylindrical, End-Cut Double Cut |
Shape | Cylindrical |
Trade Number | SB-16 |
Finish | Uncoated (Bright) |
Material | Carbide |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Spiral Band, 3/4 x 1in, 120G (08834196219)
- NORTON ABRASIVES Abrasive Cut-Off Wheel, Type 27, 5" dia. (66252838457)
- PFERD Felt Wheel 4" Dia. x 3/4" Width - 3/8" Arbor Hole (48695)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, SC, PK100 (66254487396)
- DRILL AMERICA 1/8"x7/16" Cone Pointed End Carbide Burr 1/8" Shank (DULSM42)
- DRILL AMERICA 3/4"x1-1/2" Cone Carbide Burr 1/4" Shank - Aluminum (DULSL7NF)
- DRILL AMERICA 1/4"x5/8" Cylindrical Carbide Burr 1/4 Shank (DULSA1)
- DRILL AMERICA 1/8"x7/32" SE41 Oval Carbide Burr 1/8" Shank (DULSE41)
- DRILL AMERICA 1"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA9)
- DRILL AMERICA 1"x3/4" 60 Carbide Burr 1/4" Shank (DULSJ9)
- ZORO SELECT Carbide Bur, Round Nose Tree, 3/8 (19D871)
- Drill America Carbide Burs