Shop All Extra Long Drill Bits
Drill America
3/4"x18" HSS Extra Long Drill Bit with 1/2"Shank
Mfr # DWDDL18X3/4X1/2
Zoro # G1945827
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 3/4"
- Shank Type Straight
- Size 3/4"
- Drill Bit Material High Speed Steel
- Drill Bit Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWDDL18X3/4X1/2
- Zoro # G1945827
- UPC # 887861062145
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 3/4" |
Size | 3/4" |
Overall Length | 18" |
Flute Length | 13" |
Shank Size | 1/2" |
Details
Item | Extra Length Drill Bit |
Shank Type | Straight |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Point Angle | 118 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Tap, 7/16-14 UNC (CCT1060-113)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T25 Torx(R) Socket, 6 Points (42925)
- KYOCERA Threading Insert, PVD Carbide (KCTP2LPR1215)
- HOUGEN 18MM X 50MM 12,000-Series Annular Cutter (12418)
- DRILL AMERICA #35x6" HSS Aircraft Extension Drill Bit (DWDA/CX635)
- DRILL AMERICA 3/8"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX63/8)
- DRILL AMERICA 31/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1231/64)
- DRILL AMERICA 5/8"x18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X5/8X1/2)
- DRILL AMERICA #40 x 6in HSS Aircraft Extension Drill Bit (D/AA/CX640)
- DRILL AMERICA #7x6" HSS Aircraft Extension Drill Bit (DWDA/CX67)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 11/32 (11114)
- Drill America Drill Bits