Shop All Counterbores
Drill America
3/4"x1/4" Pilot Hole HSS Straight Shank Counterbore
Mfr # DEWCBR3/4
Zoro # G1741226
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 3/4"
- Overall Length 5-3/8"
- Shank Type Straight
- Size- Decimal 0.75 in
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DEWCBR3/4
- Zoro # G1741226
- UPC # 887861129251
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 3/4" |
Overall Length | 5-3/8" |
Size- Decimal | 0.75 in |
Shank Size | 1/2" |
Details
Shank Type | Straight |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 3.30mm (C70080)
- CRAFTSMAN Sockets, 1/4" Drive 1/4" 6 Point SAE Dee (CMMT43573)
- SWANSON TOOL 9" Lighted Savage(with 2 Energizer batteries), with Neodymium Magnets (TLL049M)
- SMITH & WESSON Folding Knife, Drop Point, 4.7 In, Smooth (SWFR)
- DRILL AMERICA 1-15/16"x7/16" Pilot Hole HSS Taper Shank Counterbore (DEWCBRTS1-15/16)
- DRILL AMERICA #4 .111mm Machine Screw Solid Counterbore (DEWCBRSOL4)
- DRILL AMERICA 47/64"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR47/64)
- DRILL AMERICA 3/16"x1/8" Pilots for Counterbore (DEWPIL3/16X1/8)
- DRILL AMERICA 25/32"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR25/32)
- DRILL AMERICA 55/64"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR55/64)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46902)
- Drill America Counterbores