Shop All Carbide Burs
Drill America
3/4"x1" Oval Carbide Burr 1/4 Shank
Mfr # DULSE7
Zoro # G1751604
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Oval
- Trade Number SE-7
Product Information
- Brand Drill America
- MFR # DULSE7
- Zoro # G1751604
- UPC # 887861119047
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Oval |
Trade Number | SE-7 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Sandpaper 1.5Inx50Yd Roll 180 (26284)
- CONTINENTAL ABRASIVES 1" x 50 Yards 220 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A220)
- WEILER 3/8" Power Tube Brush, .005" Steel Wire Fill, 9/16" Brush Length (21009)
- COBRA CARBIDE Carbide Burr, Double Cut Shape C, SC-42, 1/8 (10399)
- DRILL AMERICA 5/32"x1/2" Cylindrical Carbide Burr 1/8" Shank (DULSC52)
- DRILL AMERICA 7/16"x1" Tree Radius End Carbide Burr 1/4 Shank (DULSF4)
- DRILL AMERICA 1/4"x1/4" Ball End Carbide Burr 1/8" Shank (DULSD51)
- DRILL AMERICA 1/4"x3/4" Cone Pointed End Carbide Burr 1/4" Shank (DULSM2)
- DRILL AMERICA 3/8"x5/8" Cone Pointed End Carbide Burr 1/4" Shank (DULSM4)
- DRILL AMERICA 3/4"x3/4" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB16)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 3/8" x 3/4" x 1/4" Shank - SC-3 (24422)
- Drill America Carbide Burs