Shop All Carbide Burs
Drill America
3/4"x1" Cylindrical Radius End Carbide Burr 1/4 Shank
Mfr # DULSC7
Zoro # G1748716
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Cylindrical, Radius-End Double Cut
- Shape Cylindrical
- Cutter Dia. 3/4 in
- Length of Cut 1 in
- Trade Number SC-7
Product Information
- Brand Drill America
- MFR # DULSC7
- Zoro # G1748716
- UPC # 887861118866
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/4 in |
Length of Cut | 1 in |
Details
Cutting Edge Type | Cylindrical, Radius-End Double Cut |
Shape | Cylindrical |
Trade Number | SC-7 |
Finish | Uncoated (Bright) |
Material | Carbide |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Double Spiral Brush, Power, 0.75"dia. (91099)
- ALI 7032GA GATOR 3X18 AO BELT 80, 5PK (7032)
- WEILER Single Spiral Wire Brush, 3/8", PK10 (98613)
- MERIT Flap Wheel, 3/4 Dia, 5/8 W, Shk 1/8, 60 (08834137580)
- DRILL AMERICA 1/4"x5/16" Inverted Cone Carbide Burr 1/4" Shank (DULSN1)
- DRILL AMERICA 1/4"x1" Cone Pointed End Carbide Burr 1/4" Shank (DULSM3)
- DRILL AMERICA 1/2"x3/4" Tree Pointed End Carbide Burr 1/4 Shank (DULSG13)
- DRILL AMERICA 3/8"x3/4" Cyl End Cut Carbide Burr 1/4" Shank - Aluminum (DULSB3NF)
- DRILL AMERICA 1/4"x5/8" Cyl Radius End Carbide Burr 1/4" Shank 6"OAL (DULSC1X6)
- DRILL AMERICA 3/4"x1-5/8" Flame Carbide Burr 1/4 Shank (DULSH7)
- PFERD Carbide Bur - Cylind. (Plain End), SGL Cut - 5/16" x 3/4" x 1/4" Shank - SA-2 (24051)
- Drill America Carbide Burs