Shop All Carbide Burs
Drill America
3/4"x1-5/8" Flame Carbide Burr 1/4 Shank
Mfr # DULSH7
Zoro # G1751114
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Flame Double Cut
- Shape Flame Miniature
- Cutter Dia. 3/4 in
- Length of Cut 1-5/8 in
- Trade Number SH-7
Product Information
- Brand Drill America
- MFR # DULSH7
- Zoro # G1751114
- UPC # 887861119276
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/4 in |
Length of Cut | 1-5/8 in |
Details
Cutting Edge Type | Flame Double Cut |
Shape | Flame Miniature |
Trade Number | SH-7 |
Material | Carbide |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Zirc, 4"x36", 36 Grit, Coated, 4" W, 36" L, 36 Grit, Zirconia Alumina (49879)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254443300)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 6"x5/8-11" 60GR (06B606)
- PFERD 4" Knot Wire Cup Brush - .014 CS Wire, 5/8-11 Thread (ext.) (82522)
- DRILL AMERICA 5/8"x1" Oval Carbide Burr 1/4 Shank (DULSE6)
- DRILL AMERICA 5/8"x5/16" 90 Carbide Burr 1/4" Shank (DULSK6)
- DRILL AMERICA 3/8"x3/4" Cyl End Cut Carbide Burr 1/4" Shank - Aluminum (DULSB3NF)
- DRILL AMERICA 3/4"x1-1/2" Cone Carbide Burr 1/4" Shank - Aluminum (DULSL7NF)
- DRILL AMERICA 1/2"x7/8" Cone Pointed End Carbide Burr 1/4" Shank (DULSM5)
- DRILL AMERICA 5/16"x1/4" Ball End Carbide Burr 1/4 Shank (DULSD2)
- COBRA CARBIDE Carbide Burr, Double Cut Shape C Long Length, SC-3L6, 3/8 (10531)
- Drill America Carbide Burs