Shop All Carbide Burs
Drill America
3/4"x1-1/2" Tree Pointed End Carbide Burr 1/4 Shank
Mfr # DULSG15
Zoro # G1752310
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Tree, Pointed-End Double Cut
- Shape Tree
- Cutter Dia. 3/4 in
- Length of Cut 1-1/2 in
- Trade Number SG-15
Product Information
- Brand Drill America
- MFR # DULSG15
- Zoro # G1752310
- UPC # 887861119221
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/4 in |
Length of Cut | 1-1/2 in |
Details
Cutting Edge Type | Tree, Pointed-End Double Cut |
Shape | Tree |
Trade Number | SG-15 |
Finish | Uncoated (Bright) |
Material | Carbide |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23451 C24R Concrete Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack (23451)
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66254490859)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, AO, 24G, Brown (66253044454)
- 3M Hookit Soft Interface Pad (3M05771)
- DRILL AMERICA 1/4"x5/8" Tree Pointed End Carbide Burr 1/4 Shank (DULSG1)
- DRILL AMERICA 1/2"x1-1/4" Flame Carbide Burr 1/4" Shank 6"OAL (DULSH5X6)
- DRILL AMERICA 1/2"x3/4" Tree Pointed End Carbide Burr 1/4 Shank (DULSG13)
- DRILL AMERICA 1/4"x5/8" Cylindrical Carbide Burr 1/4" Shank 6"OAL (DULSA1X6)
- DRILL AMERICA 3/8"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA3A)
- DRILL AMERICA 1/8"x1/2" Cylindrical Carbide Burr 1/4 Shank (DULSA11)
- WALTER SURFACE TECHNOLOGIES Allsteel™ Carbide Burr Sl-3 Dc (01W331)
- Drill America Carbide Burs