Shop All Drill Bit and Tap Sets
Drill America
3/4" NPT Tap and 59/64" HSS Drill Bit
Mfr # POU3/4NPTW/DRILL
Zoro # G1922060
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Drill Bit Grouping Drill Bit Set
Product Information
- Brand Drill America
- MFR # POU3/4NPTW/DRILL
- Zoro # G1922060
- UPC # 887861241861
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Size | 3/4" NPT |
Details
Item | Drill Bit and Tap Set |
Number of Pieces | 2 |
Drill Bit Grouping | Drill Bit Set |
Description
NPT Tap and Drill Set comes in an easy to maintain plastic pouch. Set contains one Carbon Steel NPT Pipe Tap and the matching size Black Oxide High Speed Steel Drill Bit. Carbon steel NPT pipe taps are designed to clean and or re-thread damaged or jammed pipe threads. Black oxide high-speed steel drill bits are a dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Black oxide high-speed steel dill bits are ideal for production, maintenance or portable drilling jobs and are surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX121/8)
- RIDGID Strap, Cinching 1" L6 X 1" (48007)
- LENOX Band Saw Blade, 17 ft. 2 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793135)
- ERGODYNE Squids 3174 Anchor Choke Strap for Tool Tethering, 25 lb Max Safe Working Capacity, 15 Long, Orange (19174)
- DRILL AMERICA 1/4" NPT Tap and 7/16" HSS Drill Bit (POU1/4NPTW/DRILL)
- DRILL AMERICA 1/4"-20 HSS Plug Tap and #7 HSS Drill Bit (POU1/4-20)
- DRILL AMERICA 1"-8 HSS Plug Tap and 7/8" HSS 1/2" Shank Drill Bit (POU1-8)
- DRILL AMERICA 1/4"-20 HSS Combined Drill Bit & Tap (Drap) (DWT1/4-20DRAP)
- DRILL AMERICA 5/8"-11 HSS Plug Tap and 17/32" HSS 1/2" Shank Drill Bit (POU5/8-11)
- DRILL AMERICA m7 x .75 HSS Plug Tap and 6.25mm HSS Drill Bit Kit (POUMS7X.75)
- DRILL AMERICA 9/16"-18 HSS Plug Tap and 33/64" HSS 1/2" Shank Drill Bit (POU9/16-18)
- Drill America Drill Bit and Tap Sets