Shop All Expansion Reamers
Drill America
3/4" HSS Taper Shank Machine Expansion Reamer
Mfr # DWRRETS3/4
Zoro # G1813055
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type - Machining Taper
- Flute Type Straight
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Overall Length 9-1/2"
Product Information
- Brand Drill America
- MFR # DWRRETS3/4
- Zoro # G1813055
- UPC # 887861149945
- Country of Origin China
- Category Expansion Reamers
Dimensions
Flute Length | 1-3/4" |
Overall Length | 9-1/2" |
Reamer Size | 3/4" |
Shank Dia. | 2MT |
Size | 3/4" |
Details
Shank Type - Machining | Taper |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Item | Expansion Reamer |
Description
HSS, Machine Expansion Reamer, Size 3/4, Dec Equivalent .7500, O.A.L. 9-1/2, Shank Dia. 5/8, Flute Length 1-3/4, Shanks 2MT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Longneck Jamb Saw, 6 3/16 In, 120V, 7.5 Amp (10-56)
- KNIPEX Snap Ring Pliers, External, 5" External (46 21 A01)
- ZORO SELECT Scoop, Polystyrene, 250 ml, PK100 (H36906-0000)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 7/32 (55246)
- DRILL AMERICA 7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS7/8)
- DRILL AMERICA 1-13/16" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-13/16)
- DRILL AMERICA 1" HSS Taper Shank Machine Expansion Reamer (DWRRETS1INCH)
- DRILL AMERICA 3/4" HSS Straight Flute Hand Expansion Reamer (DWRRHDE3/4)
- DRILL AMERICA 13/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES13/16)
- DRILL AMERICA 5/8" HSS Straight Shank Machine Expansion Reamer (DWRRE5/8)
- DRILL AMERICA 1/4" HSS Straight Flute Hand Expansion Reamer (DWRRHDE1/4)
- Drill America Reamers