Shop All Hand Reamers
Drill America
3/4" HSS Straight Flute Hand Reamer
Mfr # DWRRHD3/4
Zoro # G1840136
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Overall Length 8-3/8"
- Shank Type - Machining Round
- Finish - Machining Bright (Uncoated)
- Material - Machining High Speed Steel
Product Information
- Brand Drill America
- MFR # DWRRHD3/4
- Zoro # G1840136
- UPC # 887861146906
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 4-3/16" |
Overall Length | 8-3/8" |
Size | 3/4" |
Reamer Size | 3/4" |
Details
Flute Type | Straight |
Shank Type - Machining | Round |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Item | Hand Reamer |
Description
HSS, Hand Reamer, Size 3/4, O.A.L. 4-3/16, Flute Length 8-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 11 Piece SAE T-Shape Hex Key Set, 60611 (60611)
- KNIPEX Knipex KNT-001955S5 Cobra Hose Plier Set - 5 Piece (KNT-001955S5)
- POWERTEC 93 in. x 3/4 in. x 10/14 TPI Bi-Metal Band Saw Blade, Package May Vary (13280)
- TEKTON 1/4, 3/8 Inch Drive Socket Rails & 13 Inch Tray (Black) (OST72228)
- DRILL AMERICA 7/8" HSS Straight Flute Hand Reamer (DWRRHD7/8)
- DRILL AMERICA 1-5/16" HSS Straight Flute Hand Reamer (DWRRHD1-5/16)
- DRILL AMERICA 1/8" HSS Straight Flute Hand Reamer (DWRRHD1/8)
- DRILL AMERICA 5/16" HSS Straight Flute Hand Reamer (DWRRHD5/16)
- DRILL AMERICA 3/A HSS Adjustable Reamer 13/32" - 7/16" (DWRRADJ3/A)
- DRILL AMERICA A HSS Adjustable Reamer 15/32" - 17/32" (DWRRADJA)
- WESTWARD Adj Hand Reamer, 27/32-15/16, 8, HSS (4LGT4)
- Drill America Reamers