Shop All Reduced Shank Drill Bits
Drill America
3/4" Cobalt Reduced Shank Drill Bit 3/8" Shank
Mfr # D/ACO3/8X3/4
Zoro # G1749766
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/4"
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold
Product Information
- Brand Drill America
- MFR # D/ACO3/8X3/4
- Zoro # G1749766
- UPC # 887861227483
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 3/4" |
Shank Dia. | 3/8" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 3/8" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Surface Treated Flutes, Silver and Deming, Cobalt Steel, Bronze Color Oxide, Reduced Shank, Silver and Deming, Size: 1/2, Dec. Equivalent .5000, Flute Length 4-1/2, Overall Length 6, M42 Cobalt, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN RotaCut Hole Cutter Master Kit Metric (11086)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29104)
- WESTWARD Elect Torque Wrench, 55-1106 ft lb (39WE11)
- WESTWARD Combination Wrench, Metric, 12mm Size (36A194)
- DRILL AMERICA 19/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD19/32)
- DRILL AMERICA 45/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F45/64)
- DRILL AMERICA 15.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD15.5MM)
- DRILL AMERICA 33/64" HSS Reduced Shank Drill Bit 3/8" Shank, Flute Length: 3" (DWDRSD3/8X33/64)
- DRILL AMERICA 7/16" HSS Reduced Shank Drill Bit 1/4" Shank, Flute Length: 3-3/8" (D/ARSD7/16)
- DRILL AMERICA 17/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Drill Bit Finish: Gold (DWDCO17/32)
- MITYVAC Selectline Superpump Hand Pump (MITMV8121)
- Drill America Reduced Shank Drill Bits