Shop All Cobalt Chucking Reamers
Drill America
3/4" Cobalt Chucking Reamer
Mfr # DWRRCO3/4
Zoro # G1736335
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Flute Length 2-1/2"
Product Information
- Brand Drill America
- MFR # DWRRCO3/4
- Zoro # G1736335
- UPC # 887861151719
- Country of Origin China
- Category Cobalt Chucking Reamers
Dimensions
Flute Length | 2-1/2" |
Reamer Size | 3/4" |
Overall Length | 9-1/2" |
Size | 3/4" |
Details
Item | Chucking Reamer |
Material - Machining | Cobalt |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | Cobalt |
Description
Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45o chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Single Cutter Hammer Bit 1/2" X 8" SDS-max (MX- 8-14)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- VEGA Hex 1/4 Power Bit x 2" - 7/16 Hex Shank (350H1664A)
- DAYTON Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 120V AC V, 0.75 hp HP (49G987)
- DRILL AMERICA 3/8" Cobalt Chucking Reamer (DWRRCO3/8)
- DRILL AMERICA 7/16" Cobalt Chucking Reamer (DWRRCO7/16)
- ZORO SELECT Chucking Reamer, #6, 6 Flute, Cobalt (1433-0.204)
- ZORO SELECT Dowel Pin Reamer, 0.3745In, 6 Flute, Cobalt (1470-0.3745)
- ZORO SELECT Chucking Reamer, #41, 4 Flute, Cobalt (1433-0.096)
- KODIAK CUTTING TOOLS #51 Cobalt Reamer Straight Flute Straight Shank (5486305)
- ZORO SELECT Chucking Reamer, 7/32 In., 6 Flute, Cobalt (1435-0.2188)
- Drill America Reamers