Shop All Countersinks
Drill America
3/4"-82 HSS Single Flute Countersink
Mfr # DEWSFC3/4-82
Zoro # G1739345
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4"
- Overall Length 2-3/4"
- Included Angle 82 Degrees
- Shank Size 3/8"
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DEWSFC3/4-82
- Zoro # G1739345
- UPC # 887861130943
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/4" |
Overall Length | 2-3/4" |
Shank Size | 3/8" |
Details
Countersink Angle | 82 |
Number of Flutes | 1 |
Included Angle | 82 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Single flute countersinks are ideal for chambering, deburring, and countersinking. They provide a smooth finish on a variety of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Ratchet Handle 45 teeth 200mm Metal Handle 3/8 Sq. Drive (3752N)
- DRILLCO HSS Plug Taps H-3, 8-32, 12PK (20E008CP)
- SLUGGER BY FEIN Slugger Uni Carbide Tip 9/16" X 1 3/8" C (63135143021)
- SUNEX 1/2" Drive Impact Socket 6 (217MD)
- DRILL AMERICA 3/4"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT3/4-90)
- DRILL AMERICA 3/4"-90 HSS Single Flute Countersink (DEWSFC3/4-90)
- DRILL AMERICA 3/4"-60 HSS 4 Flute Machine Countersink (DEWMSK3/4-60)
- DRILL AMERICA 3/4"-82 HSS 4 Flute Machine Countersink (DEWMSK3/4-82)
- DRILL AMERICA 5/8"-5/16" HSS Threaded Shank Stop Countersink (TSC5/8-5/16)
- DRILL AMERICA 3/16"-35/64" 100 Degree Countersink (WELCSA-18)
- KEO Countersink, 1 FL, 82 Deg, 5/8, HSS, Uncoated (53588)
- Drill America Countersinks