Shop All Countersinks
Drill America
3/4"-60 HSS Single Flute Countersink
Mfr # DEWSFC3/4-60
Zoro # G1746589
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 3/4"
- Overall Length 2-3/4"
- Included Angle 60 Degrees
- Finish Uncoated (Bright)
- Shank Size 3/8"
Product Information
- Brand Drill America
- MFR # DEWSFC3/4-60
- Zoro # G1746589
- UPC # 887861130936
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/4" |
Overall Length | 2-3/4" |
Shank Size | 3/8" |
Details
Countersink Angle | 60 |
Number of Flutes | 1 |
Included Angle | 60 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Single flute countersinks are ideal for chambering, deburring, and countersinking. They provide a smooth finish on a variety of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45374)
- CENTURY DRILL & TOOL Black Oxide Drill Bit, 9/32 in. (24218)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 11/32 (40480)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 2.60mm (C22824)
- DRILL AMERICA 3/4"-60 HSS 4 Flute Machine Countersink (DEWMSK3/4-60)
- DRILL AMERICA 3/4"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT3/4-82)
- DRILL AMERICA 3/4"-82 HSS 4 Flute Machine Countersink (DEWMSK3/4-82)
- DRILL AMERICA 5/8"-#21 HSS Threaded Shank Stop Countersink (TSC5/8-21)
- DRILL AMERICA 3/8"x25/64" 82 Degree Piloted Countersink (WELCS12-2)
- DRILL AMERICA 1"-90 HSS 3 Flute Center Reamer (DEWCSK1-90)
- KEO 1/4 x 90 deg KEO HSS RH 3Fl C Reamer (50149)
- Drill America Countersinks