Shop All Dovetail Cutters
Drill America
3/4" 60 Degree HSS Weldon Shank Dovetail Cutter
Mfr # DWCA1410-60
Zoro # G1752925
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Coating Uncoated (Bright)
- Cutter Dia. 3/4 in
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWCA1410-60
- Zoro # G1752925
- UPC # 887861179928
- Country of Origin China
- Category Dovetail Cutters
Dimensions
Cutter Dia. | 3/4 in |
Details
Material | High Speed Steel |
Coating | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
HSS, Dovetail Cutter, Cutter Dia 3/4, Shank Dia 3/8, O.A.L. 2-1/4, 60 Degree
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Dividers, Gray for T1050 Tote Tray (T1050-XD)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Socket Metric 7 mm Tip, 7 in L (45967)
- WESTWARD 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (10E282)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-127)
- DRILL AMERICA 1-7/8" 45 Degree HSS Weldon Shank Dovetail Cutter (DWCA1430-45)
- DRILL AMERICA 1-3/8" 45 Degree HSS Weldon Shank Dovetail Cutter (DWCA1420-45)
- DRILL AMERICA 3/4" 45 Degree HSS Weldon Shank Dovetail Cutter (DWCA1410-45)
- DRILL AMERICA 1/2" 60 Degree HSS Weldon Shank Dovetail Cutter (DWCA1408-60)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 30 Degrees (DT-250-030-010X)
- Drill America Dovetail Cutters