Shop All Hex Dies
Drill America
3/4"-18 Carbon Steel Hex Die
Mfr # DWTSH3/4-18
Zoro # G1824130
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size 3/4"-18
- Die Material Carbon Steel
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTSH3/4-18
- Zoro # G1824130
- UPC # 887861107099
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 3/4"-18 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEFFIELD Utility Knife, Convenience as you cut through obstacles such as paper, cardboard, and more! 8.9 L (12113)
- GROZ Punch Hollow Set, Leather, 6 pcs. (26391)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1736300)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2 (63-762)
- DRILL AMERICA 1-1/2"-18 Carbon Steel Hex Die (DWTSH1-1/2-18)
- DRILL AMERICA 1-11-1/2 NPT Carbon Steel Hex Pipe Die (DWTHXNPT1INCH)
- DRILL AMERICA m32x2 Carbon Steel Hex Die (DWTSMH32X2)
- DRILL AMERICA 7/16"-20 Carbon Steel Hex Rethreading Die (DWTHX71620)
- DRILL AMERICA 1"-12 HSS Hex Die (DWTHSHEX112)
- DRILL AMERICA m3.5x.6 Carbon Steel Hex Die (DWTMHX3.5X.6)
- DRILL AMERICA 1/2"-13 HSS Hex Die (DWTHSHEX1213)
- Drill America Hex Dies