Shop All Hand Taps
Drill America
3/4"-16 HSS Left Hand 4 Flute Plug Tap
Mfr # DWT60866
Zoro # G1833434
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Left Hand Plug
- Tap Style Plug
- Cutting Direction Left Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWT60866
- Zoro # G1833434
- UPC # 887861078894
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Tap Dimension Type | Left Hand Plug |
Details
Tap Style | Plug |
Item | Left Hand Tap |
Cutting Direction | Left Hand |
Finish | Uncoated (Bright) |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Left Hand Tap, 3/4"-16, Dec. Equivilant: .75-16, Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 3/8INCHDR.SOCKET.TX.BIT (M381225T-C)
- KNIPEX Forged Wire Stripper 8", 10-20 AWG (13 71 8 SBA)
- GUARDAIR Long John W/ 36InSteel Ext, Steel Nozzle (75LJ036SS)
- PROTO 1 in Drive Impact Socket 1 3/8 in Size, Standard Socket, black oxide (J10022T)
- DRILL AMERICA 8-32 HSS Left Hand 4 Flute Plug Tap (DWT60717)
- DRILL AMERICA 3/4"-10 HSS Left Hand 4 Flute Plug Tap (DWT60862)
- DRILL AMERICA 7/8"-14 HSS Left Hand 4 Flute Plug Tap (DWT60890)
- DRILL AMERICA 1-1/8"-12 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1-1/8"-12 (DWT54972)
- DRILL AMERICA 1-1/2"-12 Carbon Steel Plug Hand Tap (DWTP1-1/2-12)
- DRILL AMERICA 1/2"-13 Carbon Steel Plug Hand Tap (DWTP1/2-13)
- DRILL AMERICA m24x3 HSS Metric 4 Flute Bottoming Hand Tap (T/AB24X3)
- Drill America Hand Taps