Shop All Hex Dies
Drill America
3/4"-16 Carbon Steel Hex Rethreading Die
Mfr # DWTHX3416
Zoro # G1826337
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size 3/4"-16
- Die Material Carbon Steel
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTHX3416
- Zoro # G1826337
- UPC # 887861104098
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 3/4"-16 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 11-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-07-11-1/2)
- TUNGALOY Milling Insert, LNMX0607R6-MJ AH801, PK10 (6823935)
- METABO HPT HITACHI NR90AD(S1) Framing Nailer, 3/8 in Air Inlet, 50 to 74 Magazine, Nail Fastener, Green (NR90ADS1M)
- ZORO SELECT Drill Bushing, Type H, Drill Size 19/32 In (H6416MC)
- DRILL AMERICA m11x1.5 Carbon Steel Hex Die (DWTSMH11X1.5)
- DRILL AMERICA m24x2 Carbon Steel Hex Die (DWTMHX24X2)
- DRILL AMERICA m22x1 Carbon Steel Hex Die (DWTSMH22X1)
- DRILL AMERICA 1-1/4"-8 Carbon Steel Hex Die 8 Pitch (DWTSH1-1/4-8)
- DRILL AMERICA 1-7/8"-8 Carbon Steel Hex Die 8 Pitch (DWTSH1-7/8-8)
- DRILL AMERICA 1-1/4"-7 HSS Hex Die (DWTHSHEX1147)
- DRILL AMERICA m6x1 Carbon Steel Hex Die (DWTMHX6X1)
- Drill America Hex Dies