Shop All Pipe Taps
Drill America
3/4"-14 NPT HSS 5 Flute Pipe Tap
Mfr # DWT64009
Zoro # G1943544
original price:
$40.99
3% off
new price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWT64009
- Zoro # G1943544
- UPC # 887861075985
- Country of Origin China
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/4"-14 |
Details
Item | Pipe Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
National Pipe Taper Taps (NPT) are appropriate for threading a wide variety of materials both ferrous and non-ferrous. The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap. The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamger. NPT threads require the use of a "sealer" like teflon tape or pipe compound.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 43-525 FatMax® Box Beam Magnetic Level, 24" (43-525)
- KIPP Adjustable Handle, Size: 2 1/4-20X15 Zinc, Black Satin, Comp: Steel (K0116.2A21X15)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 1/4-E (C23357)
- TENG TOOLS TTX3414 - 14 Piece 3/4" Drive Metric Socket Set 19 To (TTX3414)
- DRILL AMERICA 1/2"-14 NPT HSS 4 Flute Pipe Tap (DWT64008)
- DRILL AMERICA 1/8"-27 NPT HSS 4 Flute Pipe Tap (DWT64005)
- DRILL AMERICA 2"-11-1/2 NPT HSS 7 Flute Pipe Tap (DWT64013)
- DRILL AMERICA 1/8"-27 NPT HSS Interrupted Thread Pipe Tap (DWT64224)
- DRILL AMERICA 1-1/2in-11-1/2in NPT HSS 7 Flute Pipe Tap, Left Hand (DWT64012LH)
- DRILL AMERICA 1/2"-14 NPT Carbon Steel Pipe Tap (DWTPT1/2)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/4"-10, Plug, 4 Flutes (015245AS)
- Drill America Taps