Shop All Round Dies
Drill America
3/4"-14 NPS 2" OD HSS Round Adjustable Pipe Die
Mfr # DWTH2-34NPS
Zoro # G1840389
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape NPS Die
- Die Material High Speed Steel
- Outside Dia. (In.) 2"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTH2-34NPS
- Zoro # G1840389
- UPC # 887861103152
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 3/4"-14 |
Outside Dia. (In.) | 2" |
Details
Item | Round Adjustable Die |
Die Shape | NPS Die |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .4250 HSS Straight Shank Chucking Reamer (DWRR.4250)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 9/16-12 Nc (95113)
- WESTWARD 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (4LXP9)
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blade Set 3 pk (DWHT20558)
- DRILL AMERICA 1/2"-14 NPS 2" OD HSS Round Adjustable Pipe Die (DWTH2-12NPS)
- DRILL AMERICA #4-40 1" OD HSS Round Adjustable Die (DWTH1-440)
- DRILL AMERICA m6 X.75 1" OD HSS Round Adjustable Die Special (DWTSMR1-6X.75)
- DRILL AMERICA m4x.7 13/16"OD HSS Round Die (DWTMR1316-4X.7)
- DRILL AMERICA 3/4" NPT 2" OD HSS Round Adjustable Pipe Die (DWTH2-34NPT)
- DRILL AMERICA 3/8"-16 1"OD HSS Round Adjustable Die Standard (DWTH1-3816)
- DRILL AMERICA 1/16" NPT 1" OD HSS Round Adjustable Pipe Die (DWTH1-116NPT)
- Drill America Dies