Shop All Countersinks
Drill America
3/4"-100 HSS 6 Flute Chatterless Countersink
Mfr # DEWCHAT3/4-100
Zoro # G1739799
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4"
- Overall Length 2-3/4"
- Shank Size 1/2"
- Finish Uncoated (Bright)
- Included Angle 100 Degrees
Product Information
- Brand Drill America
- MFR # DEWCHAT3/4-100
- Zoro # G1739799
- UPC # 887861132220
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/4" |
Overall Length | 2-3/4" |
Shank Size | 1/2" |
Details
Countersink Angle | 100 |
Number of Flutes | 6 |
Finish | Uncoated (Bright) |
Included Angle | 100 Degrees |
Shank Type | Round |
Description
6 Flute chatterless countersinks are designed to provide more metal removes than the 1,2,3 and 4 flute countersinks. They are also more effective on harder materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA INDUSTRIES Impactech Torx 10 Pc Set (P150TCS10)
- JPW INDUSTRIES Bash Dead Blow Hammer 8 Lb. Head A (55830)
- AVK Expendable Tool 5/16-18 - Select Series (BTIT-AA184-518/B)
- VERSA TOOL 45mm Japan Cut Tooth HCS Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 5 (FB5C)
- DRILL AMERICA 3/4"-82 HSS Single Flute Countersink (DEWSFC3/4-82)
- DRILL AMERICA 3/4"-90 HSS 3 Flute Center Reamer (DEWCSK3/4-90)
- DRILL AMERICA 3/4"-60 HSS 4 Flute Machine Countersink (DEWMSK3/4-60)
- DRILL AMERICA 3/8"x25/64" 82 Degree Piloted Countersink (WELCS12-2)
- DRILL AMERICA 1/4"-82 HSS 3 Flute Center Reamer (DEWCSK1/4-82)
- DRILL AMERICA 5/16"x21/64"82 Degree Piloted Countersink (WELCS10-2)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #40 (954HS5-40)
- Drill America Countersinks, Center Drills & Spotting Drills