Shop All Round Dies
Drill America
3/4"-10 2" OD HSS Left Hand Round Adjustable Die
Mfr # DWTH2-3410LH
Zoro # G1827615
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape Left Hand Die
- Die Material High Speed Steel
- Thread Direction Left Hand
- Outside Dia. (In.) 2"
- Cutting Direction Left Hand
Product Information
- Brand Drill America
- MFR # DWTH2-3410LH
- Zoro # G1827615
- UPC # 887861102919
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 3/4"-10 |
Outside Dia. (In.) | 2" |
Details
Item | Round Adjustable Die |
Die Shape | Left Hand Die |
Die Material | High Speed Steel |
Thread Direction | Left Hand |
Cutting Direction | Left Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #43 (44313)
- STARRETT Dial Test Indicator Set, 1-9/16", White (3908A)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 8", Finish: Chrome plated (KTI-48008)
- DASCO PRO Guarded Brick Chisel, 3-1/2" Tip x 7" L (G436)
- DRILL AMERICA 1"-8 2" OD HSS Left Hand Round Adjustable Die (DWTH2-18LH)
- DRILL AMERICA 1"-12 2" OD HSS Left Hand Round Adjustable Die (DWTH2-112LH)
- DRILL AMERICA 5/8"-11 2" OD HSS Left Hand Round Adjustable Die (DWTH2-5811LH)
- DRILL AMERICA 9/32"-32x1" OD HSS Round Adjustable Die Special (DWTSR1-93232)
- DRILL AMERICA m10x1.25 1-1/2"OD HSS Round Die (DWTMR112-10X1.25)
- DRILL AMERICA m30x3.5 2"OD HSS Round Die (DWTMR2-30X3.5)
- DRILL AMERICA m10x1.25 2"OD HSS Round Die (DWTMR2-10X1.25)
- Drill America Dies