Shop All Extra Long Drill Bits
Drill America
33/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank
Mfr # DWDDL12X33/64X1/2
Zoro # G505900994
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 33/64"
- Shank Dia. 1/2"
- Overall Length 12"
Product Information
- Brand Drill America
- MFR # DWDDL12X33/64X1/2
- Zoro # G505900994
- UPC # 887861307765
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Size | 33/64" |
Shank Dia. | 1/2" |
Overall Length | 12" |
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families. 1/2" Shank to expand drill chuck capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Drive Socket Rail, 3/4" (OSR33310)
- WESTWARD Tool Organizer, Stik, Mag. (5NNE2)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- OSG Spiral Point Tap, Plug 3 Flutes (2819101)
- DRILL AMERICA 1-1/4" x 12" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL12X1-1/4X3/4)
- DRILL AMERICA 19/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X19/32)
- DRILL AMERICA 3/8"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX63/8)
- DRILL AMERICA #54x6" HSS Aircraft Extension Drill Bit (DWDA/CX654)
- DRILL AMERICA 7/16"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X7/16)
- DRILL AMERICA 25/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX625/64)
- CHAMPION CUTTING TOOL 1/16in x 6in CS6X Aircraft Extension Drill - Contractor Series, 135 deg Split , HSS w/Oxide Treat (CHA CS6X-1/16)
- Drill America Drill Bits