Shop All Reduced Shank Drill Bits
Drill America
33/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank
Mfr # KFD3F33/64
Zoro # G000482476
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 33/64"
Product Information
- Brand Drill America
- MFR # KFD3F33/64
- Zoro # G000482476
- UPC # 887861294263
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 33/64" |
Description
Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. 3-Flat shank creates an extra secure hold in your chuck. Common flute and overall length for minimal adjustment during tool changes 3" Flute Length, 6" Overall Length, 1/2" Shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 15/32" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1130)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51214MM)
- SIOUX TOOLS Pneumatic Screwdriver, Rapid Reverse, Bare Tool ToolKit, QuickChange Chuck, 14 Chuck, 2000 RPM, (SSD10P20SRR)
- CHICAGO PNEUMATIC Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (CP3030-330R)
- DRILL AMERICA 1-25/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-25/32)
- DRILL AMERICA 29/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD29/32)
- DRILL AMERICA 41/64" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X41/64)
- DRILL AMERICA 1-43/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-43/64)
- DRILL AMERICA 35/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (D/A3F35/64)
- DRILL AMERICA 1-1/8" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (D/ARSD1-1/8)
- WESTWARD Silver/Deming Drill, 63/64, HSS, 118 Deg (4UM89)
- Drill America Drill Bits