Shop All Extra Long Drill Bits
Drill America
3/32"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12"
Mfr # DWDA/CX123/32
Zoro # G1827956
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/32"
- Shank Type Round
- Drill Bit Material High Speed Steel
- Size 3/32"
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDA/CX123/32
- Zoro # G1827956
- UPC # 887861044363
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 3/32" |
Size | 3/32" |
Overall Length | 12" |
Flute Length | 1-1/4" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 7/8" SAE Impact Shal (CMMT15856)
- DRILL AMERICA 13/16"-16 HSS Plug Hand Tap (DWTST13/16-16P)
- BONDHUS 1/2In Ball End Blade - Long Hex 1/2" (3616)
- RELTON Straight-Shank Masonry Bit 1/2" X 14" Ram Tip Bit (RT- 8-14)
- DRILL AMERICA 9/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX69/32)
- DRILL AMERICA 13/16"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X13/16)
- DRILL AMERICA 29/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X29/64)
- DRILL AMERICA 11/32"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X11/32)
- DRILL AMERICA 5/8"x18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X5/8X1/2)
- DRILL AMERICA 17/64"x12" HSS Aircraft Extension Drill Bit, Flute Length: 2-7/8" (DWDA/CX1217/64)
- IRWIN BIT DRILL 1/4""12AIRCRAFT (62116)
- Drill America Extra Long Drill Bits