Shop All Jobber Length Drill Bits
Drill America
3/32in Cobalt Quick Change Hex Shank Drill Bit
Mfr # COHEX3/32
Zoro # G009259024
product price: $2.39
/ea
Sold in multiples of 12 for $28.68
$28.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Quick Change Hex
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold Oxide
- Length Class Standard (Jobber) Length
Product Information
- Brand Drill America
- MFR # COHEX3/32
- Zoro # G009259024
- UPC # 887861309691
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 3/32" |
Length Class | Standard (Jobber) Length |
Overall Length | 2-1/4" |
Flute Length | 1-1/4" |
Details
Item | Cobalt Quick Change Drill Bit |
Shank Type | Quick Change Hex |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold Oxide |
Point type | Split Point |
Weight | 0.4375 |
Application | Aluminum, iron, stainless steel, sheet metal, cast iron, plastic, brass |
Includes | 1 Drill Bit |
Description
Designed for use in hand held and impact drillsm35 5% cobalt drills are are effective in drilling tough, high tensile strength materialsFor use in a wide range of materials in the iron and steel families such aluminum, iron, stainless steel and other hard metal drillingDisplay high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed135Deg split point tip fast penetration and accurate drillingJobber standard length drill bit1/4in Hex Shank can be used in quick change impact driversThe length between the chucking slot on the shank to the end of the shank is standard 3/8in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Plain Shank End Mill (UGMF68923)
- FEIN Twist Drill Hss 1/4" Weldon (63111029010)
- SIMONDS Hf Rd Smo 8 (73320000)
- TR INDUSTRIAL 3 in x 12 in Scaling Chisel for TR-100/TR-300 Demolition Hammers (TR89103)
- DRILL AMERICA 5/32in Cobalt Quick Change Hex Shank Drill Bit (COHEX5/32)
- DRILL AMERICA 21/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX21/64)
- DRILL AMERICA 7/16in Cobalt Quick Change Hex Shank Drill Bit (COHEX7/16)
- DRILL AMERICA #79 Cobalt Jobber Length Drill Bit (DWDCO79)
- DRILL AMERICA 13.00mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO13.00)
- DRILL AMERICA 1/8" HSS Polished Jobber Length Drill Bit (D/AP1/8)
- CENTURY DRILL & TOOL High Speed Steel Drill Bit, 23/64 in. (88223)
- Drill America Drill Bits