Shop All High Speed Jobber Drill Bits
Drill America
#33 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDSP33
Zoro # G1825314
Sold in multiples of 12 for $8.40
$8.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #33
- Overall Length 2-5/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDSP33
- Zoro # G1825314
- UPC # 887861019156
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #33 |
Overall Length | 2-5/8" |
Flute Length | 1-1/2" |
Drill Bit Size | #33 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Point type | Split Point |
Drill Bit Material | High Speed Steel |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Super Tool Set, 28 Pc (58-0153)
- STARRETT Thickness Gage (572B)
- WESTWARD Demolition Phillips Screwdriver #2 Square (401M16)
- MILWAUKEE TOOL 5/32" Titanium SHOCKWAVE (48-89-4607)
- DRILL AMERICA 7/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP7/64)
- DRILL AMERICA #39 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP39)
- DRILL AMERICA #30 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP30)
- DRILL AMERICA V HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDV)
- DRILL AMERICA 41/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN41/64)
- DRILL AMERICA #45 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP45)
- DRILL AMERICA 19.50mm HSS Jobber Length Drill Bit (DWDMM19.50)
- Drill America High Speed Jobber Drill Bits