Shop All Hammer Drill Bits
Drill America
3/16"x4" SDS-Plus Hammer Bit Drill Bit
Mfr # SDS3164
Zoro # G1939326
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS
- Size 3/16"
- Overall Length 4"
- Cutting Direction Right Hand
- Drill Bit Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # SDS3164
- Zoro # G1939326
- UPC # 887861054621
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Size | 3/16" |
Overall Length | 4" |
Flute Length | 1-3/4" |
Drill Bit Size | 3/16" |
Details
Item | SDS Plus Drill Bit |
Shank Type | SDS |
Cutting Direction | Right Hand |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Material | Carbide Tipped |
Description
SDS Carbide Tipped Drill Bits are designed for drilling stone or concrete. Carbide-tipped tools feature cutting edges of carbide for wear resistance and a steel shank for toughness. Premium SDS Drill Bits are auto-weld manufactured on first-class German and Swiss equipment with a Japanese-manufactured carbide-tip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Band Saw, 8" x 8" Rectangle, 7" Round, 7 in Square, 110V AC V, 1.5 hp HP (BS-210M)
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLPL2-312, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLPL2)
- LINK HANDLES Bent Hollowback Shovel Handle, 48" (66704)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 4 7/8 in Long, 27/32 in Short (J46408-TT)
- DRILL AMERICA 3/4"x12" SDS-Plus Hammer Bit Drill Bit (SDS3412)
- DRILL AMERICA 1/4"x8" SDS-Plus Hammer Bit Drill Bit (SDS148)
- DRILL AMERICA 3/4"x8" SDS-Plus Hammer Bit Drill Bit (SDS348)
- DRILL AMERICA 5/32"x6" SDS-Plus Hammer Bit Drill Bit (SDS5326)
- DRILL AMERICA 1/4in x 8in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F148)
- DRILL AMERICA 7/8"x10" SDS-Plus Hammer Bit Drill Bit (SDS7810)
- DEWALT 1/4" x 10" x 12" SDS+ Hammer Bit (DW5420)
- Drill America Drill Bits