Shop All Counterbores
Drill America
3/16"x3/16" Pilots for Counterbore
Mfr # DEWPIL3/16X3/16
Zoro # G1744096
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/16"
- Overall Length 1-3/4"
- Shank Dia. 3/16"
- Shank Type Round
- Size- Decimal 0.1875 in
Product Information
- Brand Drill America
- MFR # DEWPIL3/16X3/16
- Zoro # G1744096
- UPC # 887861163804
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 3/16" |
Overall Length | 1-3/4" |
Shank Dia. | 3/16" |
Size- Decimal | 0.1875 in |
Shank Size | 3/16" |
Details
Shank Type | Round |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5/8" 12 Point Long Pattern Combination Wrench (81658)
- FREUD Round Nose Router Bit, 1/2" Cutting Dia. (18-108)
- GEDORE Spanner Wrench, 205 to 220mm Capacity (40 Z 205-220)
- LEATHERMAN Tool Pouch, Tool Sheath, Black, Nylon, 1 Pockets (934927)
- DRILL AMERICA 5/32"x5/32" Pilots for Counterbore (DEWPIL5/32X5/32)
- DRILL AMERICA 11/16"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR11/16)
- DRILL AMERICA 1"x5/16" Pilots for Counterbore (DEWPIL1X5/16)
- DRILL AMERICA 1-3/16"x5/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-3/16)
- DRILL AMERICA 37/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR37/64)
- DRILL AMERICA 15/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR15/32)
- HARVEY TOOL Counterbores - Flat Bottom - Long Reach, 0.1575", Overall Length: 3" (2554M)
- Drill America Porting Tools & Counterbores