Shop All Counterbores
Drill America
3/16"x1/8" Pilots for Counterbore
Mfr # DEWPIL3/16X1/8
Zoro # G1744087
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 3/16"
- Overall Length 1-1/2"
- Shank Dia. 1/8"
- Shank Type Round
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DEWPIL3/16X1/8
- Zoro # G1744087
- UPC # 887861163781
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 3/16" |
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Size- Decimal | 0.1875 in |
Shank Size | 1/8" |
Details
Shank Type | Round |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 9 Piece 1/2" Drive 6 Point Standard X-Core™ Pinless Universal Impact SAE Socket Set (84978)
- SUPERCUT 57-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (346022)
- FEIN Oscillating Saw Blade, 1-3/8, 3-51/64In L (63502191210)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Polyester, 2 Pockets (5182BLA)
- DRILL AMERICA 1-1/8"x5/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-1/8)
- DRILL AMERICA 1-15/16"x7/16" Pilot Hole HSS Taper Shank Counterbore (DEWCBRTS1-15/16)
- DRILL AMERICA 3/4"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/4)
- DRILL AMERICA 1"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1)
- DRILL AMERICA 1/2"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1/2)
- DRILL AMERICA 1/8"x1/8" Pilots for Counterbore (DEWPIL1/8X1/8)
- HHIP #10 X 13/64" High Speed Steel 3 Flute Solid Pilot Counterbore (2007-0010)
- Drill America Counterbores