Shop All Hammer Drill Bits
Drill America
3/16"x10" SDS-Plus Hammer Bit Drill Bit
Mfr # SDS31610
Zoro # G1954516
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS
- Size 3/16"
- Overall Length 10"
- Cutting Direction Right Hand
- Drill Bit Material Carbide Tipped
Product Information
- Brand Drill America
- MFR # SDS31610
- Zoro # G1954516
- UPC # 887861054645
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Size | 3/16" |
Overall Length | 10" |
Flute Length | 6-1/2" |
Drill Bit Size | 3/16" |
Details
Item | SDS Plus Drill Bit |
Shank Type | SDS |
Cutting Direction | Right Hand |
Drill Bit Material | Carbide Tipped |
Drill Bit Finish | Uncoated (Bright) |
Description
SDS Carbide Tipped Drill Bits are designed for drilling stone or concrete. Carbide-tipped tools feature cutting edges of carbide for wear resistance and a steel shank for toughness. Premium SDS Drill Bits are auto-weld manufactured on first-class German and Swiss equipment with a Japanese-manufactured carbide-tip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA Q Cobalt Jobber Length Drill Bit (DWDCOQ)
- GERBER Folding Knife, Fine, Drop Point, 2-39/64 In (31-000716)
- MAKITA Ratchet Kit, Cordless, 12V DC (RW01R1)
- REMCO Mega Scoop, 9Wx11L, White (65525)
- DRILL AMERICA 7/8"x18" SDS-Plus Hammer Bit Drill Bit (SDS7818)
- DRILL AMERICA 3/8"x8" SDS-Plus Hammer Bit Drill Bit (SDS388)
- DRILL AMERICA 5/8"x18" SDS-Plus Hammer Bit Drill Bit (SDS5818)
- DRILL AMERICA 3/4"x18" SDS-Plus Hammer Bit Drill Bit (SDS3418)
- DRILL AMERICA 1"x10" SDS-Plus Hammer Bit Drill Bit (SDS110)
- DRILL AMERICA 7/8in x 18in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F7818)
- MILWAUKEE TOOL Centering Pin for Thick Wall Core Bits (48-20-5199)
- Drill America Hammer Drill Bits