Shop All Carbide-Tipped Drill Bits
Drill America
3/16" Solid Carbide Drill Bit
Mfr # DMOD3/16
Zoro # G1952370
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 3/16"
- Overall Length 2-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DMOD3/16
- Zoro # G1952370
- UPC # 887861047692
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 3/16" |
Overall Length | 2-3/4" |
Flute Length | 1-5/8" |
Drill Bit Size | 3/16" |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 118 Degrees |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Orange (PLO-4AH-B)
- IDEAL Nc Drill/Tap Bit 8-32 (36-8/32)
- WILLIAMS 3/8" Drive, 17mm Metric Socket, 6 Points (BM-617)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (4536BK-200)
- DRILL AMERICA #11 Solid Carbide Drill Bit (DMOD11)
- DRILL AMERICA 11/64" Solid Carbide Drill Bit (DMOD11/64)
- DRILL AMERICA #19 Solid Carbide Drill Bit (DMOD19)
- DRILL AMERICA 3/8" Solid Carbide Drill Bit (DMOD3/8)
- DRILL AMERICA #55 Solid Carbide Drill Bit (DMOD55)
- DRILL AMERICA 1/8" Solid Carbide Drill Bit (DMOD1/8)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1030)
- Drill America Drill Bits