Shop All Hex Shank Drill Bits
Drill America
3/16" Quick Change Hex Shank Drill Bit
Mfr # KFDHEX3/16
Zoro # G1821787
product price: $2.59
/ea
Sold in multiples of 12 for $31.08
$31.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Cutting Direction Right Hand
- Shank Type Hex
- Overall Length 3-1/2"
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Drill America
- MFR # KFDHEX3/16
- Zoro # G1821787
- UPC # 887861293457
- Country of Origin China
- Category Hex Shank Drill Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 3-1/2" |
Drill Bit Size | 3/16" |
Flute Length | 2-5/16" |
Details
Cutting Direction | Right Hand |
Shank Type | Hex |
Item | Quick Change Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Gold |
Point type | Split Point |
Number of Flutes | 2 |
Description
High speed steel black and gold quick change hex shank drill bits are manufactured from premium grade high speed steel. These Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. 1/4" Hex Shank can be used in quick change impact drivers. The length between the chucking slot on the shank to the end of the shank is standard 3/8".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 5/16 in. Round Punch (76336)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #4, 1", PK5 (212-4-5PK)
- IRWIN Hole Saw, 2 in. Long Lasting Bi-Metal Construction (3003232L)
- KO-KEN Stud puller set 6mm-14mm 5 pieces 1/2 Sq. Drive (4214M)
- DRILL AMERICA 3/8" Quick Change Hex Shank Drill Bit (KFDHEX3/8)
- DRILL AMERICA 17/64" Quick Change Hex Shank Drill Bit (KFDHEX17/64)
- DRILL AMERICA 1/8" Quick Change Hex Shank Drill Bit (KFDHEX1/8)
- DRILL AMERICA 11/64" Quick Change Hex Shank Drill Bit (KFDHEX11/64)
- DRILL AMERICA 15/64" Quick Change Hex Shank Drill Bit (KFDHEX15/64)
- DRILL AMERICA 3/64" Quick Change Hex Shank Drill Bit (KFDHEX3/64)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32PH22)
- Drill America Drill Bits