Shop All Stub Drills
Drill America
3/16" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade
Mfr # KFDST3/16
Zoro # G100482499
product price: $0.99
/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/16"
Product Information
- Brand Drill America
- MFR # KFDST3/16
- Zoro # G100482499
- UPC # 887861294928
- Country of Origin China
- Category Stub Drills
Dimensions
Size | 3/16" |
Description
Screw machine drills are also know as stub or stubby drills Short, rugged construction performs well in a broad range of materials. Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. Ideal for portable or machine drilling Popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/16)
- MILWAUKEE TOOL 750 MCM Aluminum 6T U Style Die (49-16-U750)
- WILTON C-Clamp, 2-1/2", Iron, Reg. Duty, 1100 lb. (540A-2-1/2)
- KEO Drill/Countersink, 60 deg., 1/16in, RH, HSS (13116)
- DRILL AMERICA 37/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO37/64)
- DRILL AMERICA 5/16" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST5/16)
- DRILL AMERICA 21/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST21/64)
- DRILL AMERICA 9/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO9/64)
- DRILL AMERICA 3/4" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO3/4)
- DRILL AMERICA #13 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO13)
- DRILL AMERICA #4 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO4)
- Drill America Drill Bits