Shop All Carbide End Mills
Drill America
3/16" Carbide 4 Flute Single End End Mill
Mfr # MMO3/16-4FSE
Zoro # G1755287
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2"
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Cutting Type Non Center Cutting
Product Information
- Brand Drill America
- MFR # MMO3/16-4FSE
- Zoro # G1755287
- UPC # 887861162838
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2" |
Milling Dia. | 3/16" |
Flute Length | 5/8" |
Shank Size | 3/16" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Non Center Cutting |
End Mill Material | Carbide |
Description
Solid Carbide, End Mills, Size 3/16, Shank Dia 3/16, Flute Length 5/8, O.A.L. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Deep Depth, Black Oxide (J7340HT)
- STARRETT Feeler Gauge, Metric, Steel, 25 ft. Coil (666-12)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #33 (44103)
- KRAFT TOOL Orange Powder Coated Al Swaged, 6 ft. (CC336SO)
- DRILL AMERICA 1/8" Carbide 4 Flute Single End End Mill (MMO1/8-4FSE)
- DRILL AMERICA 1/2" Carbide 4 Flute Single End End Mill (MMO1/2-4FSE)
- DRILL AMERICA 1/4" Carbide 4 Flute Single End End Mill (MMO1/4-4FSE)
- DRILL AMERICA 5/16" Carbide 4 Flute Single End End Mill (MMO5/16-4FSE)
- DRILL AMERICA 1/16" Carbide 4 Flute Single End End Mill (MMO1/16-4FSE)
- DRILL AMERICA 13/64" Carbide 4 Flute Single End End Mill (MMO13/64-4FSE)
- MICRO 100 Carbide End Mill, Dia 3/32, Cut L 3/8 (EMS-093-4)
- Drill America End Mills