Shop All Reduced Shank Drill Bits
Drill America
31/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3"
Mfr # D/ARSD31/32
Zoro # G1949135
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 31/32"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black and Bright
Product Information
- Brand Drill America
- MFR # D/ARSD31/32
- Zoro # G1949135
- UPC # 887861014601
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 31/32" |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Bright |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Precision ground to maintain a high degree of concentricity between shank and body diameter. Made of high speed steel with a 118 conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Countersink Hss#10 Irwin (1882783)
- DREMEL Aluminium Oxide Grinding Stone (945)
- FEIN Tool Sanding Sheet Set, 60/80/120 Grit (35222967280)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1-1/4"L, Blind Tap, Steel (GN5C----5S3B-22)
- DRILL AMERICA 2-1/16in HSS Reduced Shank Drill Bitwith 3/4in Shank (DWDRSD34X2-1/16)
- DRILL AMERICA 35/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (D/ARSD35/64)
- DRILL AMERICA 43/64" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (DWDRSD43/64)
- DRILL AMERICA 61/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F61/64)
- DRILL AMERICA 3/4" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X3/4)
- DRILL AMERICA 15.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD15.0MM)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-3/64 (52467)
- Drill America Reduced Shank Drill Bits