Shop All High Speed Steel Chucking Reamers
Drill America
#31 HSS Straight Shank Straight Flute Chucking Reamer
Mfr # DWRR31
Zoro # G1729527
original price:
$7.61
9% off
new price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Overall Length 3-1/2"
Product Information
- Brand Drill America
- MFR # DWRR31
- Zoro # G1729527
- UPC # 887861137546
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 7/8" |
Overall Length | 3-1/2" |
Size | #31 |
Reamer Size | #31 |
Details
Item | Chucking Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45o chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Utility Knife Utility, 6 in L (10-079)
- TEKTON High-Torque Screwdriver Set with Black Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV45500)
- DRILL AMERICA 3/8 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC3/8)
- DRILL AMERICA #16 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD16S)
- DRILL AMERICA #51 HSS Straight Shank Straight Flute Chucking Reamer (DWRR51)
- DRILL AMERICA #50 HSS Straight Shank Straight Flute Chucking Reamer (DWRR50)
- DRILL AMERICA #8 HSS Straight Shank Straight Flute Chucking Reamer (DWRR8)
- DRILL AMERICA #21 HSS Straight Shank Straight Flute Chucking Reamer (DWRR21)
- DRILL AMERICA .3135 HSS Dowel Pin Reamer (DWRRDP.3135)
- DRILL AMERICA #28 HSS Straight Shank Straight Flute Chucking Reamer (DWRR28)
- HHIP 29 Piece 1/16-1/2" X 64ths High Speed Steel Chucking Reamer Set (2006-0011)
- Drill America High Speed Steel Chucking Reamers