Shop All Jobber Length Drill Bits
Drill America
#31 HSS Left Hand Jobber Length Drill Bit
Mfr # DWDLH31
Zoro # G1935047
Sold in multiples of 12 for $46.20
$46.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #31
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDLH31
- Zoro # G1935047
- UPC # 887861026888
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #31 |
Overall Length | 2-3/4" |
Flute Length | 1-5/8" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Left Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Left hand jobber drills are for general purpose drill construction. Features a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drills can also be used to drill out broken bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #31 (45701)
- CHARTPAK Architect Triangular Scale, 12", White (235A)
- KEYSCO TOOLS Hand Sanding Block, Clamp or PSA (77525)
- CLEVELAND 5/8-11 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83088)
- DRILL AMERICA 14.00mm Cobalt Metric Drill Bit 1/2" Shank (D/AMMCO14.00)
- DRILL AMERICA #53 Cobalt Jobber Length Drill Bit (DWDCO53)
- DRILL AMERICA 5/32" Carbide Tipped Jobber Length Drill Bit (D/ACT5/32)
- DRILL AMERICA 9/64" HSS Black Oxide Jobber Length Drill Bit (D/AN9/64)
- DRILL AMERICA 1/8in Cobalt Quick Change Hex Shank Drill Bit (COHEX1/8)
- DRILL AMERICA #20 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO20)
- REED DMPVC 3/4 KIT FOR 3/4 DRILLING ONLY (DMPVC3/4)
- Drill America Jobber Length Drill Bits