Shop All Bolt & Screw Extractors
Drill America
#3 Spiral Flute Screw Extractor and 5/32in Left Hand Drill Bit Kit
Mfr # POUEZ3
Zoro # G210547996
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Removing Studs, Bolts, Screws Yes
- Finish Uncoated (Bright)
- Overall Length 2-3/4"
- Number of Pieces 2
- Application Bolts, Rods, Screws, Threaded Studs
Product Information
- Brand Drill America
- MFR # POUEZ3
- Zoro # G210547996
- UPC # 887861311090
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | #3 |
Overall Length | 2-3/4" |
Shank Size | 0.195" |
Bolt Size | 5/16" |
Details
For Removing Studs, Bolts, Screws | Yes |
Finish | Uncoated (Bright) |
Number of Pieces | 2 |
Application | Bolts, Rods, Screws, Threaded Studs |
Material | High Speed Steel |
Flute Style | Spiral |
Description
Screw extractors are made of hardened carbon steel and are used expressly for removing broken or seized screws. Left hand spiral flute for removing broken material Left hand jobber drills are for general purpose drill construction. Features a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drills can also be used to drill out broken bolts Each set comes with one spiral flute screw extractor and matching left hand high speed steel drill bit in a plastic pouch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, D, 3.5 In L, 1/2 In W (D-8)
- JACKSON SAFETY 9 ft. Wrap-a-Round/Diameter Tape Measures, 5" Blade (14767)
- OSG Carbide End Mill, 3/8 in. dia., 3/8 in Cut (415-3751)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE55)
- DRILL AMERICA #2 Straight Flute Screw Extractor and 3/16in Left Hand Drill Bit Kit (POUEZSF2)
- DRILL AMERICA #1 Spiral Flute Screw Extractor and 5/64in Left Hand Drill Bit Kit (POUEZ1)
- DRILL AMERICA #2 Spiral Flute Screw Extractor and 7/64in Left Hand Drill Bit Kit (POUEZ2)
- DRILL AMERICA #8 Carbon Steel Screw Extractor (DEWEZ8)
- DRILL AMERICA #1 Carbon Steel Screw Extractor (DEWEZ1)
- DRILL AMERICA #2 Carbon Steel Screw Extractor (DEWEZ2)
- QUALTECH Screw Extractor Set, 5 Piece, For Use With Up to 34 Screws, Carbon Steel, Bright (DEWEZS1-5)
- Drill America Bolt & Screw Extractors