Shop All Taper Pin Reamers
Drill America
#3 HSS Straight Flute Taper Pin Reamer
Mfr # DWRRTP3
Zoro # G1925834
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Shank Type - Machining Round
- Shank Dia. 15/64"
- Flute Length 2-5/16"
- Overall Length 3-11/16"
Product Information
- Brand Drill America
- MFR # DWRRTP3
- Zoro # G1925834
- UPC # 887861147811
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 15/64" |
Flute Length | 2-5/16" |
Overall Length | 3-11/16" |
Size | #3 |
Reamer Size | #3 |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Item | Taper Pin Reamer |
Description
HSS, Taper Pin Reamer, Size 3, Shank Dia 15/64, Short End .1813, Large End .2294, Flute Length 2-5/16, O.A.L. 3-11/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Base, Indicator Set, 0.001 In (2YNE1)
- AMPCO SAFETY TOOLS Nonsparking Sledge, 3 lb, 15 In, Fiberglass (H-69FG)
- TEKTON 13 Piece SAE L-Shaped, Hex Key Set (25232)
- PALADIN TOOLS Crimper Insulated/Non-Ins 20-10 Awg (PA1360)
- DRILL AMERICA #2/0 HSS Straight Flute Taper Pin Reamer (DWRRTP2/0)
- DRILL AMERICA #1 HSS Spiral Flute Taper Pin Reamer (DWRRTPS1)
- DRILL AMERICA #12 HSS Straight Flute Taper Pin Reamer (DWRRTP12)
- DRILL AMERICA #3 HSS Spiral Flute Taper Pin Reamer (DWRRTPS3)
- DRILL AMERICA #6/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS6/0)
- DRILL AMERICA #1 HSS Helical Flute Taper Pin Reamer (DWRRTPH1)
- DRILL AMERICA #0 #0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS0)
- Drill America Taper Pin Reamers