Shop All Hand Taps
Drill America
3-48 Carbon Steel Taper Hand Tap
Mfr # DWTT3-48
Zoro # G1833285
original price:
$2.05
22% off
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Carbon Steel Taper
- Tap Style Taper
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTT3-48
- Zoro # G1833285
- UPC # 887861076616
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | #3-48 |
Tap Dimension Type | Carbon Steel Taper |
Details
Item | Carbon Steel Hand Tap |
Tap Style | Taper |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Taper, #3-48, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Depth Gage (449AZ-6R)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986901)
- SUPER TOOL 5/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50414)
- DEWALT Cordless Screwdriver Kit, 6-1/4In L (DCF610S2)
- DRILL AMERICA 12-28 Carbon Steel Taper Hand Tap (DWTT12-28)
- DRILL AMERICA 5/16"-24 Carbon Steel Taper Hand Tap (DWTT5/16-24)
- DRILL AMERICA 7/16"-14 Carbon Steel Taper Hand Tap (DWTT7/16-14)
- DRILL AMERICA 1"-8 HSS Left Hand 4 Flute Bottoming Tap (DWT60903)
- DRILL AMERICA 5/16"-18 HSS Left Hand 4 Flute Tap Set (DWT60762)
- DRILL AMERICA 1/2"-20 HSS Left Hand 4 Flute Tap Set (DWT60814)
- DRILL AMERICA m20x2.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB20X2.5)
- Drill America Taps