Shop All High Speed Steel End Mills
Drill America
2"x3/4" HSS 4 Flute Single End End Mill
Mfr # DWCF371
Zoro # G1812580
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Material High Speed Steel
- Milling Dia. 2"
Product Information
- Brand Drill America
- MFR # DWCF371
- Zoro # G1812580
- UPC # 887861157551
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Milling Dia. | 2" |
Flute Length | 2" |
Overall Length | 4-1/2" |
Shank Size | 3/4" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Non Center Cutting |
Description
HSS, Non Center Cutting, Size 2, Shank Dia 3/4, Flute Length 2, O.A.L. 4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 21 Oz Straight Handle Framing Hammer (BJ21FMS) (15100)
- KD TOOLS Torx Socket 3/8" Drive x E12, 1.24" Length, black oxide (80461)
- TEKTON 3/4 Inch Drive x 3/4 Inch Deep 6-Point Socket (SHD33019)
- IRWIN Straight Flute Hand Tap Plug, 3 Flutes (1712ZR)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Single End Long End Mill (DWCF710)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Double End End Mill, Shank Size: 3/8" (DWCF208)
- DRILL AMERICA 6.00mm HSS 4 Flute Single End End Mill (DWC6MM-4FSE)
- DRILL AMERICA 1/4"x3/8" HSS 2 Flute Double End End Mill, Shank Size: 3/8" (DWCT208)
- DRILL AMERICA 9/16" HSS 2 Flute Single End End Mill, Flute Length: 1-3/8" (DWCT320)
- DRILL AMERICA DWCT342 7/8" HSS 2 Flute Single End End Mill (DWCT342)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Single End Long End Mill (DWCTL312)
- Drill America High Speed Steel End Mills