Shop All Stub Drills
Drill America
29/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade
Mfr # KFDST29/64
Zoro # G200482498
product price: $4.35
/ea
Sold in multiples of 6 for $26.10
$26.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/8 in
- Point Angle 135 Degrees
- Overall Length 2-3/4 in
- Flute Length 1-5/8 in
- Material High Speed Steel
Product Information
- Brand Drill America
- MFR # KFDST29/64
- Zoro # G200482498
- UPC # 887861294706
- Country of Origin China
- Category Stub Drills
Dimensions
Size | 1/8 in |
Overall Length | 2-3/4 in |
Flute Length | 1-5/8 in |
Details
Point Angle | 135 Degrees |
Material | High Speed Steel |
Description
Screw machine drills are also know as stub or stubby drills Short, rugged construction performs well in a broad range of materials. Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. Ideal for portable or machine drilling Popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Switch Bit Shank Kit, 1/4in.Dia. (ETSHK22)
- TEKTON Combination Wrench Set with Pouch, 25-Piece (1/4-3/4 in., 6-19 mm) (WCB94301)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (2 SDR 50I MG)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1440)
- DRILL AMERICA 7/8" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO7/8)
- DRILL AMERICA 3/16" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST3/16)
- DRILL AMERICA 5/8" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO5/8)
- DRILL AMERICA 5/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST5/64)
- DRILL AMERICA 13/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO13/16)
- DRILL AMERICA 39/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO39/64)
- M.A. FORD Twister Gp 3X Drill, #47 (20607850)
- Drill America Stub Drills