Shop All Reduced Shank Drill Bits
Drill America
29/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3"
Mfr # D/ARSD29/32
Zoro # G1946624
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 29/32"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black and Bright
Product Information
- Brand Drill America
- MFR # D/ARSD29/32
- Zoro # G1946624
- UPC # 887861014564
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 29/32" |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Bright |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Precision ground to maintain a high degree of concentricity between shank and body diameter. Made of high speed steel with a 118 conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX121/2)
- KNIPEX 6 1/4 in Linemans Plier, Steel (03 02 160)
- DRILL AMERICA 21/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR21/32)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (62359)
- DRILL AMERICA 13/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F13/16)
- DRILL AMERICA 33/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD33/64)
- DRILL AMERICA 29/64" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X29/64)
- DRILL AMERICA 31/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO31/32)
- DRILL AMERICA 37/64" HSS Reduced Shank Drill Bit 3/8" Shank, Flute Length: 3" (DWDRSD3/8X37/64)
- DRILL AMERICA 45/64" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X45/64)
- DRILL AMERICA 43/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F43/64)
- Drill America Drill Bits