Shop All High Speed Jobber Drill Bits
Drill America
#29 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1-3/4"
Mfr # DWDN29
Zoro # G1811165
Sold in multiples of 24 for $11.28
$11.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #29
- Overall Length 2-7/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDN29
- Zoro # G1811165
- UPC # 887861017121
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #29 |
Overall Length | 2-7/8" |
Flute Length | 1-3/4" |
Drill Bit Size | #29 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 9/16"-18, Plug, TiCN, 0 Flutes (1400149308)
- STARRETT Dial Indicator, 0 to 0.250 In, 0-100 (81-241J)
- OSG Thread Forming Tap, #2-56, Bottoming, Oxide, 0 Flutes (1400102801)
- DRILL AMERICA 1/8" HSS Taper Length Drill Bit (DWDTL1/8)
- DRILL AMERICA P HSS Polished Jobber Length Drill Bit (D/APP)
- DRILL AMERICA 11/32" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 4-3/4" (DWDN11/32)
- DRILL AMERICA O HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDO)
- DRILL AMERICA 6.80mm HSS Jobber Length Drill Bit (DWDMM6.80)
- DRILL AMERICA .90mm HSS Jobber Length Drill Bit (DWDMM.90)
- DRILL AMERICA #43 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP43)
- DRILL AMERICA 8.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM8.00)
- Drill America High Speed Jobber Drill Bits