Shop All High Speed Jobber Drill Bits
Drill America
#28 HSS Split Point Jobber Length Drill Bit, Overall Length: 2-7/8"
Mfr # DWDSP28
Zoro # G1826687
product price: $0.86
/ea
Sold in multiples of 12 for $10.32
$10.32
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #28
- Overall Length 2-7/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDSP28
- Zoro # G1826687
- UPC # 887861019101
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #28 |
Overall Length | 2-7/8" |
Flute Length | 1-3/4" |
Drill Bit Size | #28 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Point type | Split Point |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA L-handle 1"X30" (5886)
- DISSTON Mm 7Pc Drill Stops (159138)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (1410102700)
- RIDGID Clamp Lever (39970)
- DRILL AMERICA #29 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP29)
- DRILL AMERICA 9/64" HSS Split Point Jobber Length Drill Bit, Overall Length: 2-7/8" (DWDSP9/64)
- DRILL AMERICA 7/16" HSS Split Point Jobber Length Drill Bit, Overall Length: 5-1/2" (DWDSP7/16)
- DRILL AMERICA 39/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN39/64)
- DRILL AMERICA #25 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN25)
- DRILL AMERICA 14.00mm HSS Jobber Length Drill Bit (DWDMM14.00)
- VIKING 9/16" Type 240 Black Jobber Drill 118° Pt. HSS (01350)
- Drill America High Speed Jobber Drill Bits